Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Olympia Elite T-2300-BN Single Lever Tub/Shower Trim Kit Only PVD Brushed Nickel

Model #: WBB3120835

MPN #: T-2300-BN

Olympia Elite T-2300-BN Single Lever Tub/Shower Trim Kit Only PVD Brushed Nickel

|
Questions & Answers (0)
PRICE
$106.95
was $121.70
Save $14.75 (12%)
Usually ships in 3 to 6 days
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's™ superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Metal Lever Handle
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • Single Function 2-1/4" Standard Showerhead, Arm & Flange
  • Combo 1/2" IPS/Slip-On Diverter Tub Spout
  • For Use with V-2300B Or V-2400B Series Valves - Valve not included


1
1
Easy online or call-in returns.