Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Olympia i1 T-2335 Single Lever Shower Trim Set Polished Chrome

Model #: WBB3120814

MPN #: T-2335

Olympia i1 T-2335 Single Lever Shower Trim Set Polished Chrome

|
Questions & Answers (0)
PRICE
$83.95
was $95.70
Save $11.75 (12%)
Usually ships in 3 to 6 days
The Olympia™ i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Lever Handle
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • Single Function Rain Showerhead, Arm & Flange
  • With 1.75 GPM Flow Rate
  • For Use with V-2300B Or V-2400B Series Valves - Valve not included


1
1
Easy online or call-in returns.