Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1510445

MPN #: LKHA4031CR

Elkay LKHA4031CR, Harmony Pull-Down Kitchen Faucet, Chrome, Single Lever Handle

Product Description
A magnificent blend of traditional and contemporary themes Harmony sinks and faucets embody simplicity yet resonate sophistication. Featuring straight lines and rounded profiles this family offers an unrivaled transitional geometry.

Features:
  • 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included)
  • Functions: aerated, spray, pause
  • Stainless steel coil hand spray hose
PRICE
$529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Centers0 in
Spout Reach8-1/2 in
Overall Faucet Height14-7/8 in
Spout Height8-1/2 in

Product Details

ColorSilver
SeriesHarmony
Gallons per Minute1.5 gal/min
Liters per Minute5.68 LPM
Mounting LocationDeck
MaterialBrass
FeaturesFaucet W/Pullout Spray
Manufacturers Part NumberLKHA4031CR
Faucet Holes1
Handle StyleSingle
BrandElkay

Compliance & Certifications

Lead Free CompliantYes