10T medium lift pin stands. Sturdy, welded steel construction for superior safety and strength Heavy gauge, steel frame helps prevent distortion or twisting Capacity: 10 Ton. Base size: 16 1/8" x 15 5/8".Min Height: 18 5/8".Max Height: 31 1/8"
Omega Heavy Duty Jack Stands 10 Ton (Pair) - 32105B - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,258.00 Sold in packages of 2 / $629.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Weight | 83.8 lbs |
| Low Height | 18-5/8 in |
| Max Height | 31-1/8 in |
Product Details
| Type | Jack Stands |
| Capacity | 10 |
| Package Quantity | 2 |
| Description | Heavy Duty Jack Stands |
| Color | Black |
| Manufacturers Part Number | 32105B |
| Brand | Omega |