Product Features:
- 3 lock pin settings for adjustable heights
- Certified to 150% of stated capacity
- Adjustable Swivel allows for 2' of variance at locked settings
- Min Height: 10' (25.4 cm)
- Max Height: 21.9' (55.63 cm)
- 35 lbs per stand
Weights & Dimensions
| Weight | 70 lbs |
| Low Height | 10 in |
| Max Height | 21-8/9 in |
Product Details
| Type | Jack Stands |
| Capacity | 22 |
| Package Quantity | 1 |
| Description | Heavy Duty Jack Stands with Adjustable Top |
| Manufacturers Part Number | 14405 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |