20T truck ramp with steel wheels, 13" wide. long T handle for mobility. Sold and to be used in pairs only.
Omega Truck Ramps 20 Ton Capacity - 93200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,429.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-13/16 in |
| Width | 13 in |
| Weight | 268 lbs |
| Low Height | 9 in |
| Height Extended | 9 |
| Max Height | 9 in |
Product Details
| Capacity | 20 |
| Package Quantity | 1 |
| Description | Truck Ramps |
| Color | Black |
| Manufacturers Part Number | 93200 |
| Brand | Omega |