- Sturdy, welded steel construction for superior safety and strength
- Heavy gauge, steel frame helps prevent distortion or twisting
- Sold in pairs
- Capacity - 40 US Ton - 44 Metric tons (20 US/ 22 Metric tons per stand)
- Min height - 12" (304.8 mm)
- Max height - 20" (508 mm)
- Weight - 72 lbs (32.6 kg)
AME Heavy Duty Jack Stand, 22 Ton Capacity, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 20 in |
| Weight | 72 lbs |
| Max Height | 20 in |
| Low Height | 12 in |
Product Details
| Type | Jack Stand |
| Color | Black |
| Capacity | 22 |
| Description | Heavy Duty Jack Stand |
| Package Quantity | 2 |
| Manufacturers Part Number | 14400 |
| Brand | AME International |
Warranty
| Warranty | 1 |