Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB442234

MPN #: CMR PDT 9

Lithonia CMR PDT 9 Standard Range 360-Deg Sensor - Ceiling Mount Line Voltage Dual Technology (Pdt)

Product Description
Intended Use:
Extended Range 360° Sensor

Features:
Patented Dual Technology with PIR/Microphonics Detection, 360° Coverage, Self-Contained Relay Switches, No Minimum Load Requirements, Push-Button Programmable, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
The CMR PDT 9 Series occupancy sensors combine the industry's leading Passive Infrared (PIR) technology with Microphonics for awesome detection in areas with or without obstructions.

Optics:
Patented Dual Technology with PIR / Microphonics Detection

Electrical:
The sensor is line powered and can switch line voltage.

Installation:
Mounting: Round Fixture Box or Single Gang Handy Box

PRICE
$91.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Depth2-1/2 in
Height4-1/2 in

Product Details

Mounting LocationCeiling
Made in the USAYes
Package Quantity1
Manufacturers Part NumberCMR PDT 9
SensorStandard Range 360 °
BrandLithonia Lighting