Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2019566

MPN #: 280120-BG

Omnimed® Standard Vertical Cabinet Chart Rack with Locking Panel, 20 Binder Capacity, Beige

Product Description
The Omnicart offers durability, value, and versatility. The locking panels offer security for patient records while leaving the bottom open for easier room identification. These chart racks come with vertical dividers, have many shelf options, capacity options, and many size options. The Omnicart frame is made of welded steel, has 4 inch rubber casters, available in woodgrain, beige and light gray. These also come with an option of rubber bumpers to protect against dings and dents.

PRICE
$1,849.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth17 in
Height43-3/4 in

Product Details

TypeBinder Rack
ColorBeige
Wheel Type4" Casters (2 Locking)
Capacity20 Binders
Number of Shelves20
MaterialSteel
DescriptionStandard Vertical Cabinet Chart Rack with Locking Panel
Package Quantity1
Manufacturers Part Number280120-BG
BrandOmnimed

Warranty

Warranty7 yr