Omnimed® Single Stainless Steel Glove Box Holder, 1/Pack
|
Questions & Answers (0)
Product Description
GLOVE BOX HOLDERS
Single Stainless Steel Glove Box Holder, 1/Pack
Omnimed® stainless steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These holders accommodate one glove box, are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Mounting hardware not included. Measures 10"H x 5.5"W x 3.5"D.
Single Stainless Steel Glove Box Holder, 1/Pack
Omnimed® stainless steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These holders accommodate one glove box, are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Mounting hardware not included. Measures 10"H x 5.5"W x 3.5"D.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.5 in |
| Depth | 3.5 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Capacity | Single |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Glove Box Holder |
| Color | Stainless Steel |
| Manufacturers Part Number | 305300-1 |
| Brand | Omnimed |