Milton Large Bore Inflator Gauge, 10 to 160 PSI, 6' Hose - 556
Write a Review
|
Questions & Answers (0)
Product Description
Large bore inflator gauge includes a 6' hose assembly with secure lock on Kwik Connect air chuck for large bore valves. This inflator gauge has a pressure range of 10-160 PSI in 2 pound increments. Inflator gauge includes a viewing window.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 6 ft |
Product Details
| Type | Large Bore |
| Color | Red |
| For Use With | Large Bore Tire Valves |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Description | Large Bore Inflator |
| Package Quantity | 1 |
| Manufacturers Part Number | 556 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance | 1910.177 |