Ancra® 43782-15 Aluminum Cargo Bar & Load Stabilizer
|
Questions & Answers (0)
Product Description
Ancra® ALUMINUM CARGO BAR & LOAD STABILIZER
Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results use in pairs. Telescopic tube adjusts from 89-3/4" to 104-1/2". Large rubber pads grip firmly, yet wont scuff walls and remain pliable even in colder temperatures. Easy one-hand release.
Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results use in pairs. Telescopic tube adjusts from 89-3/4" to 104-1/2". Large rubber pads grip firmly, yet wont scuff walls and remain pliable even in colder temperatures. Easy one-hand release.
PRICE
$74.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Adjustable Length | 89-3/4 - 104-1/2 in |
Product Details
| Assembly Required | No |
| Type | Cargo Bar |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 43782-15 |
| Duty | Extra Heavy |
| Brand | Ancra |
| End Fitting | Rubber Padded Feet |