Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3183379

MPN #: DWI-S-24

Diversified Spaces™ Apprentice Shop Stool, 24"H, Hardboard Seat, Gray

Product Description
These heavy-duty stools will work in any application from art to industry. Stools can be ordered with or without a back.

Features:
  • 18 gauge frame
  • 20 gauge seat
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • The seat includes a recessed, tempered masonite panel overlay
  • These stools have a welded frame have a 14" seat


PRICE
$169.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height24 in
Seat Width14 in
Seat Depth14 in
Seat Height24 in
Min Seat Height24 in
Max Seat Height24 in
Base4 Legged
Height Adjustability TypeNo

Product Details

Assembly RequiredNo
Frame Color FamilyGray
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberDWI-S-24
BrandDiversified Spaces
TypeShop Stool
ColorGray
SeriesApprentice
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBrown
Casters IncludedNo
Package Quantity1
DescriptionShop Stool
Frame MaterialSteel
Back TypeBackless
Seat MaterialHardwood

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green