Interion by Global Industrial
Model # :WB695964
Interion® Mesh Back Task Stool, Gray
|
Questions & Answers (0)
Product Description
✓ 350 lb. weight capacity
✓ Padded armrests provide additional comfort
✓ Foot rest takes pressure off the back and legs
Ensure your employees comfort with the Interion® High Back Mesh Task Stool. Equipped with built-in lumbar support to reduce back and neck tension and a foot stool to provide stability and support, this is the ideal stool for commercial offices and various other workspaces. The mesh back is cool and the 3" thick fabric seat is contoured for comfort. The pneumatic seat mechanism adjusts from 24" to 30" in height while the padded armrests are adjustable, allowing the user to find the perfect angle of comfort when typing. CAL 117 and BIFMA certified. 1-Year Limited Warranty.
✓ Padded armrests provide additional comfort
✓ Foot rest takes pressure off the back and legs
Ensure your employees comfort with the Interion® High Back Mesh Task Stool. Equipped with built-in lumbar support to reduce back and neck tension and a foot stool to provide stability and support, this is the ideal stool for commercial offices and various other workspaces. The mesh back is cool and the 3" thick fabric seat is contoured for comfort. The pneumatic seat mechanism adjusts from 24" to 30" in height while the padded armrests are adjustable, allowing the user to find the perfect angle of comfort when typing. CAL 117 and BIFMA certified. 1-Year Limited Warranty.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 24 - 30 in |
| Min Seat Height | 24 in |
| Max Seat Height | 30 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Back Width | 21 in |
| Back Height | 26-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695964 |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Gray |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | Yes |
| Description | Mesh Back Task Stool |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |
| CAL 117 Certified | Yes |