One Size Fits All Cup Dispenser, Fits 8 To 44 Oz. Cups
Write a Review
|
Questions & Answers (0)
Product Description
One Size Fits All Cup Dispenser, Fits 8 To 44 Oz. Cups
Sentry®One Size Fits All Cup Dispenser, fits 8 to 44 oz. paper/plastic/foam cups with rim dia. of 3-1/8" to 4-5/8", vertical or horizontal mount, 23-3/4"L tube
Sentry®One Size Fits All Cup Dispenser, fits 8 to 44 oz. paper/plastic/foam cups with rim dia. of 3-1/8" to 4-5/8", vertical or horizontal mount, 23-3/4"L tube
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/8 in |
| Depth | 4-5/8 in |
| Height | 23-3/4 in |
| Tube Length | 23.75 in |
Product Details
| Type | Cup Dispenser |
| Style | Rim 3-1/8"-4-5/8" |
| Cup/Lid Size | 8 To 44 Oz. |
| Material | Metal |
| Package Quantity | 1 |
| Description | One Size Fits All Cup Dispenser |
| Manufacturers Part Number | C5450C |
| Purpose | Cup Dispenser |
| Brand | San Jamar |