x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

One Way Screw Removers, Industrial Grade - 3/Pack - 650-7904

One Way Screw Removers, Industrial Grade - 3/Pack - 650-7904

Item #: WBB667458

(1)

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

One Way Screw Removers, Industrial Grade - 3/Pack

One Way Screw Removers, 3 Pack, Industrial Grade. Use with All Manufacturers.

  • LENGTH INCHES 7-1/4
  • DIAMETER INCHES 3/8, 15/16
  • DESCRIPTION One Way Screw Removers, Industrial Grade - 3/Pack
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 650-7904
  • COLOR FINISH Black
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE All
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 3
  • TYPE Screw Remover
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 17, 2013

    works great
    Your review:
    I didn't realize this is a set of 3 different sizes. They worked fin on our 20 year old screws.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One Way Screw Removers, Industrial Grade - 3/Pack - 650-7904

One Way Screw Removers, Industrial Grade - 3/Pack - 650-7904

Item #: WBB667458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant