Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dahle

Model # :WBB2254983

MPN #: 50464-12699

Dahle® 50464 12" Oil-Free Office Paper Shredder - Level P4 - Cross Cut

Product Description
Dahle's oil free 50464 Matrix High Performance Office Shredder provides hassle-free shredding and unprecedented paper jam protection. Ideal for large teams of employees with centralized shredding, the oil free operation of the 50464 MHP shredder provides worry-free operation and are very economical to maintain. This quality machine is German engineered giving you peace of mind knowing it will provide years of trouble free use.

Cuts: Paper, Staples, Credit Cards, Paper Clips, CDs & DVDs

PRICE
$2,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth17-1/4 in
Height36-3/4 in
Weight115 lbs
Shred Size3/16" x 1-1/4"
Throat Width12 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorGray
Jam FreeYes
Automatic Shut OffYes
Cutting TypeCross Cut
Bin Capacity Gallons30 gal
Warm Up TimeNone
MaterialSteel
DescriptionOil-Free Paper Shredder
Recommended Shredder Users3-5
Manufacturers Part Number50464-12699
Full Bin IndicatorYes
Sheet Capacity26
Security Level4
BrandDahle
Speed20 ft/min

Warranty

Warranty2 yr