Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202507

MPN #: OP-915SS-1824-500LCD

Optima OP-915SS NTEP Bench Scale with LCD Indicator, 24" x 18" Platform, 500 lb x 0.1 lb

Product Description
The OP-915SS series all stainless steel bench scale from Optima Scale is NTEP-approved legal for trade. Paired with the industry's top NEMA 4X waterproof OP-900 digital weight LCD indicator, it's designed for both speed and accuracy. It is made with 304L stainless steel material and is built to withstand high-pressure washing with chemicals. Its robust design includes a heavy-duty stainless steel platform and a durable stainless steel top cover, ensuring top performance in high-usage environments, ideal for food prep, fishing, packaging, and more.

Features:
  • Stainless Steel scale and indicator made to be easily sprayed down for washing
  • Welded sturdy construction
  • Ideal weighing solution for applications such as portion control, food processing, straight weighing or over/under weighing
  • High accuracy single point strain gauge aluminum load cell
  • Designed for speed and accuracy with an extremely heavy duty platform and rugged stainless steel enclosure
  • Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales
  • High resolution with overload protection
  • Standard package includes: platform, shroud, indicator (Legal for Trade), load cells, column, level feet, and all necessary hardware
  • Stainless steel base, stainless steel platform
  • Large 0.9" backlit LCD indicator with a rechargeable battery
  • Stainless steel load cell with hardwired cable to indicator for maximum water protection
  • Detachable column and tilt stand for table, wall or under counter mounting
  • Overload stops on scale base
  • Measurement units: lb, kg, g, oz, lb:oz
  • Lower/upper limit alarm
  • Counting feature (Not Legal for Trade)
  • Accumulation feature
  • Check-weighing feature for quick portioning
  • Level bubble
  • NTEP class III, 5000 divisions
  • US Legal For Trade CC #: 11-016
  • Canada Legal For Trade CC#: AM-5817
  • Factory Calibrated
  • Overload Protection
  • 1 year warranty on parts
  • Rechargeable battery
  • Gross/tare/net conversion functions
  • Optional printer, scoreboard, and data-logging software


PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height5-1/2 in
Weight Capacity500 lbs
Weight73 lbs
Cord Length3 ft
Readability0.1 lbs
Display Digit Height7/8
Platform Length24 in
Unit of Measurementg, kg, lb, lb:oz, oz
Platform Width18 in
Pan/Platform Size24" x 18"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialStainless Steel
Manufacturers Part NumberOP-915SS-1824-500LCD
BrandOptima
TypeIndustrial Bench Scale
ColorSilver
SeriesOP-915
CalibrationPre-Calibrated
Voltage110 - 240 V
Package Quantity1
InterfaceRS-232
Battery Life Hours72
Stabilization Time1 Second
Housing MaterialStainless Steel
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, CE