Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dahle

Model # :WBB2329554

MPN #: 10207-15193

Dahle® PowerTec Optical Shredder - 717 OS

Product Description
The PowerTEC 717 OS Optical Media Shredder is NSA/CSS 04-02 approved and supports the top-secret shredding needs of military and government agencies. It features a powerful chain driven motor, an automatic EvenFlow Lubricator, and simple push button operation. This optical shredder is NSA rated O-5 for high security destruction and holds up to 20 gallons of waste. It's precision engineered and guaranteed to provide many years of trouble-free operation.

Features:

  • NSA/CSS 04-02 Approved for Top-Secret optical media destruction
  • Chain driven continuous duty motor for slip-free power
  • Automatic EvenFlow Lubricator provides continuous oil across the cutting cylinders
  • Automatic jam protection eliminates frustration
  • LED keypad with easy-to-use controls for simple operation
  • Rubber shock mounts suspend the cutting head and reduce vibration
  • Self-cleaning mode ensures optimal performance
  • Automatic On/Off and Bin-Full Auto Off convenience
  • Thermally protected motor prevents overheating
  • Extremely quiet and will not disrupt normal office activities
  • Steel cabinet with rolling casters and easy-to-empty waste bin
  • TAA Compliant
  • Decibel Level: 55 dB


PRICE
$4,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth19-3/4 in
Height32-1/4 in
Shred Size8/100" x 1/6"
Throat Width5 in

Product Details

TypeCommercial Shredder
Specialty ShreddingCDs/DVDs
ColorGray
Jam FreeYes
Automatic Shut OffYes
Cutting TypeCross Cut
Bin Capacity Gallons20 gal
MaterialSteel
DescriptionOptical Shredder
Package Quantity1
Manufacturers Part Number10207-15193
Sheet Capacity-
Security LevelO-5
BrandDahle
Speed9 ft/min

Warranty

Warranty2 Years on Machine, 1 Year on Cylinders

Compliance & Certifications

CertificationsCSA Approved; TAA Certified; NSA Approved