Tired of wasting time and energy stacking cardboard? With a cardboard baler, those days are over. The large chamber space allows for excellent compaction of material. Once material is placed in the chamber, the centrally located cylinder compacts the cardboard throughout the highly efficient cycle time to create a space saving cardboard bale. Once the bale has been shaped and the cycle is complete, the user bale can then be discharged from the machine. The control panel is well positioned with large buttons for visibility and ease of use. Assembly is required and hardware is included.
Features:- Minimizes waste
- Enhances recycling speeds
- Painted steel construction
- UL listed controls
- 460V-3PH AC power
- 2 speed pump
- High bale density (penetration)
- Bale Size (inches): 60 x 30 x 42
- Warranty: 1 Year - Limited - Parts