Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :T9FB2384572

MPN #: Greenwave 410

Formax® Greenwave 410 Table Top Cardboard Perforator, Up to 34' Per Minute

Product Description
The Greenwave 410 perforates cardboard at up to 34 feet per minute, up to 16" wide, and up to 0.4" thick. It can reduce the cost of purchasing shipping materials and waste hauling, while upgrading packaging material to a high-quality, sustainable alternative to single-use plastic and foam packing products. The Greenwave 410 uses heavy-duty solid steel blades to transform corrugated shipping cartons into high-quality eco-friendly perforated packing materials. This compact unit fits on a tabletop or shipping work bench, making it ideal for small shipping departments.

Easy Operation: Choose the finished size of the packing materials, adjust the cutting guide, press start, and insert cardboard. The Greenwave 410 perforates the cardboard and trims the excess simultaneously. The result is flexible, shock-absorbing netting which is easy to wrap around objects to provide protective cushioning during shipment or to use as void fill.

Features:
  • Perforates & trims in one pass
  • Creates eco-friendly packing materials
  • Compact, tabletop unit
  • Simple push-button operation
  • Up to 34 FPM
  • Trims to exact size needed
PRICE
$3,249.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23.2 in
Depth16.5 in
Height14.2 in
Weight110 lbs

Product Details

TypeCardboard Perforator
Specialty ShreddingPerforates Cardboard
ColorWhite
Voltage115 V
Motor400
DescriptionTable Top Cardboard Perforator
Package Quantity1
Manufacturers Part NumberGreenwave 410
Continuous OperationYes
BrandFormax
Frequency60Hz Hz

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL