Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB2384571

MPN #: Greenwave 430

Formax® Greenwave 430 Mobile Cardboard Perforator, Up to 40' Per Minute

Product Description
The Greenwave 430 perforates cardboard at up to 40 feet per minute, up to 16.9" wide, and up to .79" thick. It can reduce the cost of purchasing shipping materials and waste hauling, while upgrading packaging material to a high-quality, sustainable alternative to foam peanuts, Styrofoam blocks or bubble wrap. It's essentially producing free packaging material, and can promote a sustainable image to customers. The Greenwave 430 Cardboard Perforator has the solution to help you transition away from single-use plastic and foam packing materials. This freestanding unit features heavy-duty casters allowing it to be moved easily from place to place.

Easy Operation: Operation is easy: choose the finished size of the packing materials, adjust the cutting guide, press start, and insert cardboard. The Greenwave 430 perforates the cardboard and trims the excess simultaneously. The trimmed piece can also be perforated, producing zero waste. The result is flexible, shock-absorbing netting which is easy to wrap around objects to provide protective cushioning during shipment. The perforated cardboard also ideal to fill spaces between the box and the product.

Features:
  • Perforates & trims in one pass
  • Creates eco-friendly packing materials
  • Mobile unit on casters
  • Simple push-button operation
  • Up to 40 FPM
  • Trims to exact size needed
PRICE
$6,089.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24.8 in
Depth22.4 in
Height38.1 in
Weight271 lbs

Product Details

TypeCardboard Perforator
Specialty ShreddingPerforates Cardboard
ColorWhite
Voltage115 V
Motor1 HP
DescriptionMobile Cardboard Perforator
Package Quantity1
Manufacturers Part NumberGreenwave 430
Continuous OperationYes
BrandFormax
Frequency60 Hz

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL