Swingline® Light Duty Stapler, 20 Sheet/210 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Light Duty Stapler offers an all-metal wide construction to ensure durability. Full rubber slipper prevents skipping. Opens to tack. Stapler staples up to 20 sheets of 20 lb. paper with S.F. 4 Premium Staples.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 in |
| Width | 2 in |
| Height | 2-1/4 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Light Duty Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI40701 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |