Mini rocking platform with rubber mat, 4-1/2 x 3 in (R2024 and H2024 Only)
Benchmark Scientific Mini Rocking Platform w/ Rubber Mat, 4-1/2"L x 3"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$101.16
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 7 in |
| Height | 1/2 in |
| Weight | 1 lbs |
| Platform Size | 4-1/2 X 3 in |
| Platform Width | 3 in |
| Platform Length | 4-1/2 in |
Product Details
| Type | Mini Rocking Platform |
| For Use With | R2024, H2024 |
| Package Quantity | 1 |
| Manufacturers Part Number | R2020-RP |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |