Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB0093567

MPN #: 9500-25

Allegro Blower Ducting 9500-25, 8" Diameter x 25' Length

Product Description
Allegro can handle all your ducting needs with this extensive offering in 5 different diameters: 8", 12", 16", 20" and 26". The 8" and 12" ducting is available in 6', 15' and 25' lengths. The 16", 20" and 26" are available in 15' and 25' lengths. Lightweight and retractable, this ducting is designed for maximum air handling capabilities and built for dual direction flow with minimum friction loss. Vinyl and polyester materials with PVC coating make this single ply duct stand up to any rugged environment. The non-collapsible design and yellow with black weather strip for visibility on the job, also meets ASTM 227 specs. Ducting provides temperature resistance up to 180°F.

PRICE
$265.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width11 in
Height28 in
Weight12 lbs
Diameter8 in

Product Details

MaterialVinyl / Polyester
ColorYellow & Black
Manufacturers Part Number9500-25
For Use WithAllegro Industries Model 9518-03, 9518-03S, 9518-13 & 9518-13S
BrandAllegro Industries

Warranty

Warranty1 yr