Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296547

MPN #: 508-7

Kee Safety® Optional Gap Washer, 1-1/4" Diameter

Product Description
Gap Washer
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. Rubber gasket for use with size 7 components.

PRICE
$5.30

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$5.30
Buy 11 units - 25 units
$5.10Save $0.20 (4%)
Buy 26+ units
$4.88Save $0.42 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeHandrail Gap Washer
Pipe Outer Diameter1-11/16 in
MaterialRubber
Package Quantity1
ColorGray
Manufacturers Part Number508-7
Fitting TypeWasher
BrandKee Safety

Compliance & Certifications

ADA CompliantYes