Sunex 4 Ton Heavy Duty Flat Bottom Ram - 5041B
Write a Review
|
Questions & Answers (0)
Product Description
The Sunex 5041B 4 Ton Heavy Duty Flat Bottom Ram is a long stroke, bottle jack used for farm applications, but, primarily, for OEM applications in manufacturing or engine cranes and handling equipment requiring long hydraulic stroke. It is designed with a ductile iron base for added strength, coated with electrostatic paint for rust prevention, and designed with larger ram diameters to withstand side loads. For your safety, the Sunex 5041B has a hydraulic bypass system prevents over extension of the ram. This model has a flat base, but it can be converted to a pivot base by using the model 5085 pivot base adaptor (sold separately).
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24.6 lbs |
| Low Height | 24.4 in |
| Max Height | 43.90 in |
Product Details
| Capacity | 4 Ton |
| Package Quantity | 1 |
| Description | 4 Ton Heavy Duty Long Jack Flat Bottom Ram |
| Manufacturers Part Number | 5041B |
| Brand | Sunex |