American Forge & Foundry Large Capacity Truck Wheel Dolly, 450 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Easily handles new super wide tires that are becoming prevalent in the trucking industry. Provides technician with the leverage needed to handle the removal and installation of large tires. Heavy duty tubular steel construction. Bent handle design improves leverage and reduces user strain. 14" rollers turn and pivot for accurate & efficient alignment of mounted truck tires with hub stud. 26" wide carriage handles tire diameters 36"- 48". 450 lb. capacity. Ship weight 25 lbs. 1 Year Limited Warranty.
PRICE
$249.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 55 in |
Product Details
| Capacity | 450 Lbs |
| Color | Red |
| Manufacturers Part Number | 3591 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |