Benchmark Scientific Optional Stacking Platform w/ Flat Mat, 4-1/2” Clearance
Write a Review
|
Questions & Answers (0)
Product Description
Optional Stacking Platform with Flat Mat with 4-1/2" clearance.
PRICE
$143.49
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | B3D5000-STK |
| For Use With | B3D5000 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |