GENIE® 83041457 Magnetic Platform, Pack of 1
Write a Review
Questions & Answers (0)
Magnetic Platform. Supplied with SI-220X. Can also be used on SI-210X. Will accept a variety of clip plates sold separately.
Specifications
Product Details
| Manufacturers Part Number | SI-2210 |
| Package Quantity | 1 |
| Description | Magnetic Platform |
| Brand | Genie |
Related Products
Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels. U.S. Patent 5,409,312. Vibrate and mix; rotating orbit diameter of 1.52mm (¹/₁₆") Vibration adjustment is controlled by setting the magnetic stirrer to the desired speed Platform protects the operating mechanism from spills; non-skid surface to prevent containers from sliding Base incorporates built-in hand holds for lifting and carrying Supports up to 6.8kg (15lb)
Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment. Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing. U.S. Patent 5,409,312. Shake and mix; rotating orbit diameter of 21.7mm Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed Platform protects the operating mechanism from spills; non-skid surface prevents containers from sliding Base incorporates built-in hand holds for lifting and carrying Supports up to 6.8 kg (15 lb)
The powerful Orbi-Shaker has a 6.4kg load capacity and variable speed to 300rpmThe standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays. The convenient Magic Clamp platform is also available for use with Erlenmeyer flasks and tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes without tools or additional hardware. The touch screen provides for easy setting of operating parameters. The Orbi-Shaker can be used in temperature ...
GENIE® 83041440 Blue Adhering Mat, Pack of 1 Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties. Can only be used with SI-16xx or SI-17xx.
The Orbi-Shaker Jr is a space-saving shaker, complete with a 9.5x8in non-slip, rubber coated platform. Digital speed control, from 50-300rpm makes this shaker useful for a range of applications. While the supplied platform will support tissue culture flasks, petri dishes and staining trays in low speed applications, the exclusive Magic Clamp platform, sold separately, can be used for higher speed shaking of flasks, tubes and other containers. The unique, magnetic attachment method of the accessory clamps is the easiest way to instantly change between flask clamps of different sizes ...