Goop® Hand Cleaner Crème - 14 oz. Can
Write a Review
|
Questions & Answers (0)
Product Description
Goop Hand Cleaner Crème - 14 oz. Can
Original Goop Hand Cleaner. The one and only, original formula introduced in 1949, non-toxic and biodegradable. Goop Multi-Purpose Hand Cleaner has been a fixture in households all over America for generations. Goop was originally designed for mechanics to wash their hands without water. Now it is known for removing grease, ink, tar, blood-you name it, from almost anything. Goop saves you time and money in the workshop, laundry, on the road, in your car and anywhere you and the kids get into a mess. Product uses include dirty hands, pets, fabrics & clothing, and tools & machinery. 14 oz. can. Sold 12 per case.
Original Goop Hand Cleaner. The one and only, original formula introduced in 1949, non-toxic and biodegradable. Goop Multi-Purpose Hand Cleaner has been a fixture in households all over America for generations. Goop was originally designed for mechanics to wash their hands without water. Now it is known for removing grease, ink, tar, blood-you name it, from almost anything. Goop saves you time and money in the workshop, laundry, on the road, in your car and anywhere you and the kids get into a mess. Product uses include dirty hands, pets, fabrics & clothing, and tools & machinery. 14 oz. can. Sold 12 per case.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cream |
| Scent | Original |
| Size Type | 14 oz. Can |
| Package Quantity | 12 Cans/Case |
| Description | Crème Hand Cleaner |
| Color | White |
| Manufacturers Part Number | 12 |
| Brand | Goop |