Global Industrial™ Orbit Series Mobile Laptop Cart
Complete workstation includes a center post with mobile base and a locking laptop tray. The super strong 2" x 5" steel center post with cable management moves easily on a stable caster base that measures 24"W x 24-1/2"D and includes a 10"D shelf. Base includes four 4" rubber casters, 2 locking. Made of heavy duty steel, the laptop tray includes a locking bar for security. The tray measures 18"W x 14"D and fits most 17" diagonal-screen laptops and Chromebooks. Mounts to post at 40"H. Overall height of 41 inches. Powder coat finish. Easy assembly.
Devices depicted in the image gallery are not included.
Global Industrial
Model # :WB239141BG
Global Industrial™ Orbit Mobile Laptop Cart, Beige
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24-1/2 in |
| Height | 40 in |
| Weight | 80 lbs |
Product Details
| Type | Mobile Laptop Cart |
| Color | Beige |
| Battery Powered | No |
| Casters | 4" Rubber (2 Locking) |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Orbit Mobile Laptop Cart |
| Manufacturers Part Number | 239141BG |
| Number of Outlets | No |
| Collection | Orbit |
| Top Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |