Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641840

Global Industrial™ Auto Floor Scrubber with Traction Drive, 34" Cleaning Path

Product Description
✓ 34"W cleaning path is convenient for healthcare, hospitality, and educational environments
✓ Low decibel rating is ideal for cleaning guest and patient areas
✓ Tank hose easily connects to water faucet

The Global Industrial™ Auto Floor Scrubber with Traction Drive and a 34" cleaning path is a supreme choice for cleaning hospitals, healthcare and educational facilities. This automatic scrubber wields an impressive 34" cleaning path that easily scrubs through a standard 8' corridor in just 3 passes, making it 25% more efficient than units with a smaller cleaning path. The 34" Auto Floor Scrubber features an ergonomic squeegee lifting handle and a foot pedal that lifts and lowers the brush head. The unit is constructed with rotationally molded polyethylene housing that is corrosion and impact-resistant for longevity. Large-capacity solution and recovery tanks provide low maintenance. Low decibel rating is ideal for cleaning near guest rooms, patient rooms and class rooms. Includes a battery with a 4-hour runtime. Heavy-duty cast aluminum squeegee assembly. 1-Year Limited Warranty.

  • Heavy-duty cast aluminum squeegee
  • 20-gallon solution and 30.5-gallon recovery tank
  • Easy display of solution level in tank
  • <70 decibel rating
  • Pad driver and squeegee included
  • PRICE
    $13,249.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60-13/16 in
    Width38-13/16 in
    Height41-1/2 in
    Weight413 lbs
    Water Lift48 in
    Cleaning Width34 in
    Pad Pressure88 lbs
    Squeegee Width38.8 in
    Turning Radius61 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity20 gal
    Cleaning Capacity39,342 ft²/hr
    Power SourceBattery
    MaterialPolyethylene
    Manufacturers Part Number641840
    Recovery Tank Capacity30.5 gal gal
    Battery Run Time4 hr
    Speed3.75 mph
    BrandGlobal Industrial
    Battery TypeGel 6/210
    RPM140 rpm
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor24V/422W
    ColorGray
    Drive SystemTraction Drive
    Voltage24 V
    BatteriesGel 6/210
    Decibels<70
    Brush Motor RPM140 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE