Bissell Commercial 12" Polishing Pad Red, 5 Pads
|
Questions & Answers (0)
Product Description
Bissell Commercial 12" Polish Pad for Orbiter Floor Machine. Red. Sold 5 pads per case.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 5 |
| Description | For Orbital Floor Machine |
| Pad Shape | Round |
| Color | Red |
| Application | Polishing |
| Manufacturers Part Number | 437.055-c |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 rpm |
| Brand | Bissell Commercial |