Quantum QB200 Organizer Box - 3-8 Adjustable Compartments - 5-1/2"L x 2-3/4"W x 1-1/4"H - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Organizer Box: Can create from 3-8 compartments.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
PRICE
$23.64 Sold in packages of 12 / $1.97 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/4 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 3 - 8 |
| Package Quantity | 12 |
| Manufacturers Part Number | QB200 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |