Krud Kutter Concentrated Cleaner & Degreaser, 5 Gallon Pail - KK05
|
Questions & Answers (0)
Product Description
Krud Kutter Original Krud Kutter Concentrated Cleaner/Degreaser - 5 Gallon Pail - KK05
Original Krud Kutter Cleaner/Degreaser is a water-based certified biodegradable concentrated industrial strength formula. DfE Certified (Design for the Environment and NSF A1 Certified for the food industry. Used to thoroughly clean all types of machinery, vehicles, industrial equipment as well as everyday household grime, grease and pet stains. Breaks down and safely removes grease, dirt, concrete dust, soot, oils, hydraulic fluids as well as a variety of soils. 5 gallon pail.
Intended for Industrial/Commercial Use.
Original Krud Kutter Cleaner/Degreaser is a water-based certified biodegradable concentrated industrial strength formula. DfE Certified (Design for the Environment and NSF A1 Certified for the food industry. Used to thoroughly clean all types of machinery, vehicles, industrial equipment as well as everyday household grime, grease and pet stains. Breaks down and safely removes grease, dirt, concrete dust, soot, oils, hydraulic fluids as well as a variety of soils. 5 gallon pail.
Intended for Industrial/Commercial Use.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Cleaner & Degreaser |
| Scent | Unscented |
| Size Type | 5 Gallon Pail |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | Concentrated Cleaner & Degreaser |
| Manufacturers Part Number | KK05 |
| Dilution Ratio | 1:10 |
| Brand | Krud Kutter |