CanDo® WalSlide® Original Exercise Station - 3' Vertical Section
Write a Review
|
Questions & Answers (0)
Product Description
CanDo WalSlide® original exercise station is easy to assemble, simple to use, and takes up little space. Locking anchor on center channel allows for unlimited height positions. Heavy-duty aluminum frame is perfect for the professional setting. The exercise station has a very limited wall footprint. Overhead section, band, tubing and handles are sold separately. To use exercise station, band or tubing is secured to locking anchor at desired height. 3' Vertical Section.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 36 in |
| Weight | 9 lbs |
Product Details
| Material | Aluminum |
| Package Quantity | 1 |
| Description | WalSlide® Original Exercise Station - Vertical Section |
| Color | Aluminum |
| Manufacturers Part Number | 10-5091 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |