Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Durable, comfortable, and smooth are all qualities of the Spirit Fitness XBR95 semi-recumbent bike. Easy adjustments, a bright LCD screen, an adjustable cooling fan, and mesh seatback are standard design elements. The XBR95 also features innovative programs, a 30 lb. flywheel, 40 levels of resistance, and a generator powered console are standard design elements. Dimensions: 57" x 50" x 30". Weight Capacity: 350 lb.
PRICE
$2,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30 in |
| Height | 50 in |
| Weight Capacity | 350 lbs |
| Weight | 150 lbs |
Product Details
| Type | Exercise Equipment |
| Package Quantity | 1 |
| Description | Spirit XBR95 Recumbent Bike |
| Color | Silver |
| Manufacturers Part Number | 10-6071 |
| Brand | Spirit Fitness |
Warranty
| Warranty | 1 yr |