SportsArt Fitness UB521M Upper Body Ergometer with Adjustable Seat, 69"L x 28"W x 70"H
Write a Review
|
Questions & Answers (0)
Product Description
Low start up resistance. Belt drive smooth and quiet operation. Body position angle adjusts 73 degrees. Display console rotates 85 degrees for easy viewing. Adjustable crank provides ability to gradually increase range-of-motion radius. Telemetry heart rate. Adjustable seat.
PRICE
$9,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 28 in |
| Height | 70 in |
| Weight | 268 lbs |
Product Details
| Type | Exercise Equipment |
| Package Quantity | 1 |
| Description | SportsArt UB521M Upper Body Ergometer |
| Color | Silver |
| Manufacturers Part Number | 10-6088 |
| Brand | SportsArt |
Warranty
| Warranty | 1 yr |