Benchmark Scientific OS20L Overhead Stirrer, 20L Includes Stand, & 4 Arm Propeller
Write a Review
|
Questions & Answers (0)
Product Description
Benchmark's Overhead Stirrers feature high torque and advanced digital microprocessor control for smooth mixing of low and medium viscosity samples. Speed and run time are accurately set and monitored on the LCD screen. Both the 20L and 40L capacity models are supplied with a 4 arm stainless steel propeller. Additional steel and Teflon accessories are available. A feed-through chuck holds accessory shafts firmly in place and is easily tightened and loosened without tools. The overhead stirrers are protected from damage by sensors that shut down operation in the case of high viscosity or obstruction, while a splash cover protects the connection mechanism from potential corrosion. Unlike most mixers, the Benchmark series is also supplied with a support stand and mounting hardware. The stirrer easily and securely attaches to the stand for compatibility with a variety of vessels, up to 24 inches high.
PRICE
$1,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/16 |
| Width | 3-5/16 in |
| Height | 8-11/16 |
| Weight | 6 lbs |
| Chuck Diameter | 0.5-10mm |
| Max Torque | 40Ncm lb-in |
Product Details
| Max Temperature | Ambient °F |
| For Use With | Medium Volume Mixing |
| Motor Type | DC Brushless Motor |
| Speed Range | Variable RPM |
| Protection | IP42 |
| Plate Material | Stainless Steel |
| Ambient Operating Temperature Range | 5-40°C °F |
| Material | Stainless Steel |
| Manufacturers Part Number | IPS2050-20 |
| Shape | Benchtop |
| Brand | Benchmark Scientific |
| Type | Overhead Stirrer |
| Stirring Positions | 1 |
| Capacity | 20L L |
| Voltage | 115V V |
| Output Power | 50W |
| Package Quantity | 1 |
| Description | Overhead Stirrer, 20L Includes Stand, & 4 Arm Propeller |
| Features | Includes stand & 4-arm propeller |
| Max Viscosity | 10000mPas |
Warranty
| Warranty | 2 |