Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126514

MPN #: F201A0155

Velp Scientifica DLS Overhead Stirrer, 110-230V/50-60Hz

Product Description
Safe and Easy to use DLS guides the user through a bright and easy to read display. Digital overhead stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 L.

Features:

  • Digital overhead stirrer suitable for all medium viscosity mixing tasks. The bright display provides easy-to-read details of four important parameters: set speed, actual speed, torque and time.
  • The DLS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
  • The special technopolymer structure and the IP 40 Protection Rating guarantee chemical resistance and easy handling, being among the lightest overhead stirrer on the market.


PRICE
$1,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8
Width7-11/16 in
Depth7-11/16
Height8-1/2
Chuck Diameter1-10mm

Product Details

TypeOverhead Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Overhead Mixing
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialStainless Steel
Voltage110-230V V
MaterialStainless Steel
DescriptionDLS Overhead Stirrer
FeaturesDLS overhead stirring
Manufacturers Part NumberF201A0155
ShapeBenchtop
BrandVelp Scientifica