Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB607050G

Global Industrial™ 24" Oscillating Wall Mount Fan, 3-Speed, 7525 CFM, 1/4 HP, 1 Phase

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 7525 CFM at 1100 rpm

The 1/4 HP Global Industrial™ 24" Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head stationary or oscillate in an 80° arc, with the ability to tilt it for perfect air-flow placement. UL, cUL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple pull chain for On/Off
  • Operates at a 65 dB
  • Measures 20.5" from wall
  • 12'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • CLEARANCE PRICE
    $109.95

    was $269.95
    Save $160.00 (59%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth20 in
    Height27 in
    Weight36 lbs
    Cord Length12 ft
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationWall
    Wattage150 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number607050G
    Indoor/OutdoorIndoor
    Sound Level65
    BrandGlobal Industrial
    RPM1100 rpm
    TypeIndustrial Fan
    CFM4050/6060/7525 CFM
    Horsepower1/4 HP
    ColorGray
    Amperage1.45 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT 3 Conductor
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cETL Listed, OSHA, UL507