Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607220

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Product Description
✓ Moves up to 7700 CFM of air
✓ 2-Speed 1/3 HP Open Air Over motor
✓ Wheeled frame with non-marking wheels & feet

Easily move the Global Industrial™ 24" Portable Tilt Drum Blower Fan where you need it most to help ventilate & cool areas down. This portable industrial fan is powered by a 2-speed 1/3 HP totally-enclosed direct-drive motor with three aluminum fan blades that move up to 7700 CFM of air at 1100 rpm to circulate fresh air around warehouses, loading docks, or other large areas inside & out. It has an18' long power cord that helps to eliminate or minimize the need for extension cords with a built-in cord wrap for safer mobility. The sturdy tubular steel frame is finished with a corrosion- & scratch-resistant black powder coat and outfitted with dual integrated handles for easy mobility and the ability to tilt the fan 360°: for precise airflow placement. UL, cETL Listed, OSHA-approved & UL507-certified. Limited 1-Year Warranty.
  • Two selectable speeds: 6475 and 7700 CFM
  • Two 5" axle-mounted wheels
  • Vibration-dampening feet for quieter operation
  • Simple on/off/speed selector knob
  • Wire guards protect blades for safety
  • 3-prong grounded plug for 115V AC wall outlet
  • Operates at 69 dB
  • No assembly required
  • PRICE
    $245.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth13-1/4 in
    Height30-1/2 in
    Weight41 lbs
    Cord Length18 ft
    Fan Diameter24 in

    Product Details

    Assembly RequiredNo
    Max Ambient Temperature104 °F
    Number of Speeds2
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeOpen Air Over
    Mounting LocationFree Standing
    Wattage240 W
    MaterialSteel
    Phase1
    Blade TypeSteel
    Manufacturers Part Number607220
    Indoor/OutdoorIndoor
    Sound Level69
    BrandGlobal Industrial
    RPM1100 rpm
    TypeDrum Fan
    CFM6475/7700 CFM
    Horsepower1/3 HP
    ColorBlack
    Amperage2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1,100 rpm
    Voltage120 V
    CFM High7700 CFM
    Package Quantity1
    DescriptionAllows 360 Degrees Fan Rotation
    Oscillating/Non OscillatingNon Oscillating
    Watts240 W
    Power Cord TypeSJT 3 Conductor

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cETL Listed, OSHA, UL507