Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215054

MPN #: 1938

OTC 4-1/2" 8-Point Wheel Bearing Locknut Socket

Product Description
Features:
  • High grade truck wheel bearing locknut socket is made of high strength steel
  • Socket is designed for use with 3/4" square drive manual tools only
  • Opening size: 4-1/2"
  • Manual tools only. Impact tool use voids sockets' warranty.
  • Made in the USA
  • Lifetime Warranty


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs

Product Details

Manufacturers Part Number1938
Package Quantity1
Description8-Point Wheel Bearing Locknut Socket
BrandOTC