OTC Cylinder Liner Height Gauge W/ Hold-Down Bar
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 7106 |
| Package Quantity | 1 |
| Description | Cylinder Liner Height Gauge W/ Hold-Down Bar |
| Brand | OTC |
Related Products
Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets. Kit come complete with adapters for most applications.Dual 2-1/2" gauges feature chrome bezel and rugged protective outer boot.Scales read 0-100 psi and 0-700 kPa.Pressure regulated manifold includes quick couplers.Long flex 24" 14 mm hose.10mm, 12mm and 18mm thread adapters.Blow molded hard case with removable lid.Detailed instruction chart.
Features: Designed for use under hoist to provide partial support for positioning of vehicle components during their installation and removal Adjustable saddle sits atop a fixed column and base, providing high-reach assistance to a technician for removing or installing vehicle components like transmissions, u-joints, radiators, driveshafts, exhaust systems, and catalytic converters Intended for use in allowing manipulation of components for installation or removal only - NOT intended to stabilize or support vehicles Engineered for rugged daily use by professionally trained vehicle ...
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-1/4" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Heavy-Duty ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 3-7/8" 6-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required A long extension may be attached to the ...
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...