OTC Cylinder Leakage Tester Kit - 5609
Write a Review
|
Questions & Answers (0)
Product Description
Quickly diagnose internal engine problems such as bad rings, valves and leaking head gaskets. Kit come complete with adapters for most applications.Dual 2-1/2" gauges feature chrome bezel and rugged protective outer boot.Scales read 0-100 psi and 0-700 kPa.Pressure regulated manifold includes quick couplers.Long flex 24" 14 mm hose.10mm, 12mm and 18mm thread adapters.Blow molded hard case with removable lid.Detailed instruction chart.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 9-1/8 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Tester |
| Color | Black |
| Manufacturers Part Number | OTC5609 |
| Brand | OTC |