2000 lb- Capacity Heavy-Duty Motor-Rotor Repair Stand Handles a wide variety of engines transmissions torque converters and rear axles from trucks tractors and construction machinery- The 50:1 ratio gearbox allows full rotation of mounted unit with just a turn of the crank and locks in position- Easily maneuvered when loaded- To ensure engine stability in all positions this repair stand is equipped with a positive-crank handle locking mechanism- Twin-post design featuring laterally adjustable 3-position outboard support; provides an extremely stable work-holding unit- Locking rear wheels anchor stand in position- Covered by OTC Lifetime Marathon Warranty- See more at: http://www-otctools-com/products/2000-lb-capacity-heavy-duty-motor-rotor%C2%AE-repair-stand#sthash-Sk74niLp-dpuf
OTC Engine Stand 2000 Lb Motor-Rot - OTC1735B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 20 in |
| Weight | 380 lbs |
Product Details
| Type | Engine Stand |
| Capacity | 1 Ton |
| Package Quantity | 1 |
| Description | Engine Stand 2000 Lb Motor-Rot |
| Color | Blue |
| Manufacturers Part Number | 1735B |
| Brand | OTC |