Features:
- Maximum boom height retracted: 107'
- Maximum boom height extended: 117"
- Overall height: 80"
- Overall length: 83"
- Floor space folded 27" x 38"
This product will be restocked soon
Weights & Dimensions
| Width | 40 in |
| Height | 40 in |
| Weight | 497 lbs |
| Max Height | 117 in |
Product Details
| Type | Engine Crane |
| Capacity | 1.1 Ton |
| Package Quantity | 1 |
| Description | Shop Crane 2200lb Fold-Away |
| Color | Blue |
| Manufacturers Part Number | 1819 |
| Brand | OTC |