Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215035

MPN #: 4572

OTC Large Valve Spring Compressor

Product Description
Features:
  • OTC's Large Valve Spring Compressor is designed to quickly and easily compress valve springs on overhead valve engines
  • Includes two valve spring adapters, which fit valve spring retainers up to 1 inch (25 mm) and 1-3/16 inches (30 mm)
  • Unique, direct action compressor lever gives better visibility of valve spring retainers located in difficult access areas
  • Jaw opening of 1-3/8 inches to 5-5/8 inches (35 mm to 142 mm); throat clearance of 5-7/8 inches (150 mm)
  • Durable plated finish; high-grade materials ensure quality performance over the lifetime of the tools


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

Manufacturers Part Number4572
Package Quantity1
DescriptionLarge Valve Spring Compressor
BrandOTC