Oatey 30758 Purple Primer 32 oz., NSF Listed - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Primer |
| Package Quantity | 12 |
| Description | Purple Primer |
| Color | Purple |
| Manufacturers Part Number | 30758 |
| Brand | Oatey |
Compliance & Certifications
| NSF Certified | No |
Related Products
Oatey 30893 PVC Rain-R-Shine Blue Cement 16 oz. Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / ...
Oatey 30895 PVC Rain-R-Shine Blue Cement Wide Mouth Can 1 Gallon Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature ...
Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing code calls for verification that a primer has been ...
Oatey 30771 Purple Primer - Industrial Grade 32 oz. Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings.Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80. Ideal for use in cold weather applications. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld. For use in areas where plumbing ...
Oatey 30894 PVC Rain-R-Shine Blue Cement 32 oz. Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / ...